This tap set is made of high speed steel and has a 15/32 inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and meets the standards for Unified and American National Threads. This tap set has a bright (uncoated) finish. It has right hand direction with a 3 13/16 inch length.
Technical Specs
ItemTap Set
Tap FinishBright (Uncoated)
Tap Thread SizeM16-2.00
Thread LimitD7
Tap StyleStraight Flute
Thread DirectionRight Hand
StandardsUnified and American National Threads
Number of Pieces3
Tap MaterialHigh Speed Steel
Tap ChamferBottoming, Plug, Taper
Thread StandardMetric Coarse
Shank Dia.15/32 in
Tap GroupingTap Set
Thread Length1 13/16 in
Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap