STRAIGHT FLUTE TAP, ⅞"-14 THREAD, 27/32 IN THREAD L, 4 11/16 IN LENGTH, PLUG, HSS
STRAIGHT FLUTE TAP, ⅞"-14 THREAD, 27/32 IN THREAD L, 4 11/16 IN LENGTH, PLUG, HSS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 hand tap is made of high speed steel and has a 0.697 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-2374 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 4-11/16 inch length. Plus it has four flutes and a straight shank.
Technical Specs
Item Hand Tap
Thread Standard UNF
Tap Material High Speed Steel
Thread Length 2 7/32 in
Thread Limit H4
Number of Flutes 4
Material Grade - Machining M2
Primary Material Application All Materials
Shank Dia. 0.697 in
Square Size 0.5230 in
Tap Grouping Tap
Threads per Inch 14 TPI
Thread Size 7/8"-14
Tap Chamfer Plug
Tap Finish Bright (Uncoated)
Overall Length 4 11/16 in
Thread Direction Right Hand
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Series 440-2374
Shank Type - Machining Straight
Standards ANSI
Tap Style Straight Flute
Country of Origin China
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.83
/ each