STRAIGHT FLUTE TAP, ¾"-16 THREAD, 2 IN THREAD L, 4¼ IN L, PLUG, HIGH SPEED STEEL
STRAIGHT FLUTE TAP, ¾"-16 THREAD, 2 IN THREAD L, 4¼ IN L, PLUG, HIGH SPEED STEEL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 hand tap is made of high speed steel and has a 0.590 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-2360 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 4¼ inch length. Plus it has four flutes and a straight shank.
Technical Specs
Item Hand Tap
Thread Standard UNF
Tap Material High Speed Steel
Thread Length 2 in
Thread Limit H5
Number of Flutes 4
Material Grade - Machining M2
Primary Material Application All Materials
Shank Dia. 0.590 in
Square Size 0.4420 in
Tap Grouping Tap
Threads per Inch 16 TPI
Thread Size 3/4"-16
Tap Chamfer Plug
Tap Finish Bright (Uncoated)
Overall Length 4 1/4 in
Thread Direction Right Hand
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Series 440-2360
Shank Type - Machining Straight
Standards ANSI
Tap Style Straight Flute
Country of Origin China
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.78
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each