!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN LENGTH, PLUG

STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN LENGTH, PLUG

WESTWARD

STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN LENGTH, PLUG

STRAIGHT FLUTE TAP, 1"-14 THREAD, 2½ IN THREAD L, 5⅛ IN LENGTH, PLUG

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2LXJ5
  • Mfr. Model # 2LXJ5
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.5 lbs

Product Details

This hand tap is made of carbon steel and has a 0.8 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-2302 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 5⅛ inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNS
  • Tap MaterialCarbon Steel
  • Thread Length2 1/2 in
  • Thread DirectionRight Hand
  • Coolant FedNon-Coolant Through
  • Primary Material ApplicationAll Materials
  • Shank Dia.0.800 in
  • Square Size0.6000 in
  • Tap GroupingTap
  • Threads per Inch14 TPI
  • Thread Size 1"-14
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 5 1/8 in
  • Number of Flutes 4
  • Measurement System Fractional Inch
  • Series 312-2302
  • Shank Type - Machining Straight
  • Standards ANSI
  • Tap Style Straight Flute

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list