STRAIGHT FLUTE TAP, M18X1.5 THREAD, 1 13/16 IN THREAD L, 4 1/32 IN L, HIGH SPEED STEEL
STRAIGHT FLUTE TAP, M18X1.5 THREAD, 1 13/16 IN THREAD L, 4 1/32 IN L, HIGH SPEED STEEL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 hand tap is made of high speed steel and has a 13.70mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4423 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 102 mm length. Plus it has four flutes and a straight shank.
Technical Specs
Item Hand Tap
Thread Standard Metric Fine
Tap Material High Speed Steel
Thread Length 46.00 mm
Thread Limit D7
Number of Flutes 4
Material Grade - Machining M2
Primary Material Application All Materials
Shank Dia. 13.70 mm
Square Size 0.4060 in
Tap Grouping Tap
Thread Size M18x1.50
Tap Chamfer Bottoming
Tap Finish Bright (Uncoated)
Overall Length 102.00 mm
Thread Direction Right Hand
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 311-4423
Shank Type - Machining Straight
Standards ANSI
Tap Style Straight Flute
Country of Origin China
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.52
/ each