!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SOAP, SERIES FMX-20, 2,000 ML, FOAM, FRAGRANCE FREE, 2 PK

HAND SOAP, SERIES FMX-20, 2,000 ML, FOAM, FRAGRANCE FREE, 2 PK

TOUGH GUY

HAND SOAP, SERIES FMX-20, 2,000 ML, FOAM, FRAGRANCE FREE, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SOAP, SERIES FMX-20, 2,000 ML, FOAM, FRAGRANCE FREE, 2 PK

HAND SOAP, SERIES FMX-20, 2,000 ML, FOAM, FRAGRANCE FREE, 2 PK

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.80 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TGY5265-02B5PCBBM
  • Mfr. Model # 5265-02-B5PCBBM
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 770
  • Shipping Weight 5.0 lbs

Product Details

HAND SOAP, SERIES FMX-20, 2,000 ML, FOAM, FRAGRANCE FREE, 2 PK

Technical Specs

  • ItemHand Soap
  • FormFoam
  • SeriesFMX-20
  • Container TypeCartridge
  • Hygiene PropertiesBiodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
  • Manufacturer Dispenser Part Number5270-06, 5271-06
  • StandardsADA
  • NSF RatingNot Rated
  • FeaturesUses Less Soap Than Liquid Hand Cleaners
  • Colour Pink
  • Product Type Hand Soap
  • Container Size 2,000 mL
  • Fragrance Fragrance Free
  • Includes Grit Grit Not Included
  • Requires Dispenser Requires Dispenser
  • Application Hand Cleansing
  • Removes Grime
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list