HAND SOAP, SERIES TFX, 1,200 ML, FOAM, FRAGRANCE FREE, REQUIRES DISPENSER, 2 PK
HAND SOAP, SERIES TFX, 1,200 ML, FOAM, FRAGRANCE FREE, REQUIRES DISPENSER, 2 PK
GOJO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
HAND SOAP, SERIES TFX, 1,200 ML, FOAM, FRAGRANCE FREE, REQUIRES DISPENSER, 2 PK
Technical Specs
Item Hand Soap
Form Foam
Series TFX
Container Type Cartridge
Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Manufacturer Dispenser Part Number 2730-12, 2740-12, 2789-12, 2799-12-EEU00
Standards ADA, UL, CE
NSF Rating E1
Features Rinses Clean to Keep Sinks Looking Fresh and Drains Clear, Compatible with TFX Touch-Free Dispenser
Colour Clear
Product Type Hand Soap
Container Size 1,200 mL
Fragrance Fragrance Free
Includes Grit Grit Not Included
Requires Dispenser Requires Dispenser
Application Hand Cleansing
Removes Grime
Country of Origin United States
(subject to change)
Alternate Products
GOJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.23
/ CASE
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.71
/ EACH