!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SOAP, SERIES REFRESH, 1 L, FOAM, FRESH APPLE, MOISTURIZING, 6 PK

HAND SOAP, SERIES REFRESH, 1 L, FOAM, FRESH APPLE, MOISTURIZING, 6 PK

DEB

HAND SOAP, SERIES REFRESH, 1 L, FOAM, FRESH APPLE, MOISTURIZING, 6 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SOAP, SERIES REFRESH, 1 L, FOAM, FRESH APPLE, MOISTURIZING, 6 PK

HAND SOAP, SERIES REFRESH, 1 L, FOAM, FRESH APPLE, MOISTURIZING, 6 PK

DEB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.24 / CASE of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEBAZU1L
  • Mfr. Model # AZU1L
  • UNSPSC # 53131608
  • CATALOGUE PAGE # 772
  • Shipping Weight 15.0 lbs

Product Details

HAND SOAP, SERIES REFRESH, 1 L, FOAM, FRESH APPLE, MOISTURIZING, 6 PK

Technical Specs

  • ItemHand Soap
  • FormFoam
  • SeriesRefresh
  • Container TypeCartridge
  • Hygiene PropertiesMoisturizing
  • Includes GritGrit Not Included
  • Requires DispenserRequires Dispenser
  • ApplicationHand Cleansing
  • RemovesGrime, Germs
  • Colour Blue
  • Product Type Hand Soap
  • Container Size 1 L
  • Fragrance Fresh Apple
  • Formula Aqua, Blue 1 (CI 42090), Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Sodium Benzoate, Sodium Laureth Sulfate
  • Manufacturer Dispenser Part Number WRM1LDS
  • Standards FDA
  • NSF Rating Not Rated
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list