!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING HAND PAD, 40 GRIT, COATED, MAROON, 11 X 9 IN, ALUMINUM OXIDE

SANDING HAND PAD, 40 GRIT, COATED, MAROON, 11 X 9 IN, ALUMINUM OXIDE

WALTER SURFACE TECHNOLOGIES

SANDING HAND PAD, 40 GRIT, COATED, MAROON, 11 X 9 IN, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING HAND PAD, 40 GRIT, COATED, MAROON, 11 X 9 IN, ALUMINUM OXIDE

SANDING HAND PAD, 40 GRIT, COATED, MAROON, 11 X 9 IN, ALUMINUM OXIDE

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT14A904
  • Mfr. Model # 14A904
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.218 lbs

Product Details

This 40-grit, coated, maroon sanding pad measures 11 inches length x nine inches width. This COOLCUT cloth is made from fast cutting aluminum oxide abrasive grain that is resin-bonded onto a high-quality cotton cloth backing for cool, effective cutting and maximum resistance to wear. It's ideal for general purpose sanding, light removal and deburring, surface cleaning, and finishing.

Technical Specs

  • ItemHand Sheet
  • Abrasive MaterialAluminum Oxide
  • SeriesCOOLCUT(TM) HAND SHEETS
  • Overall Width9 in
  • Overall Thickness9 in
  • Abrasive Type Coated
  • Colour Red
  • Overall Length 11 in
  • Grit 40
  • Pad Shape Square
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list