!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PVC/ABS SAW, 18 IN BLADE L, STEEL, 18 IN OVERALL L, 10, RUBBER

PVC/ABS SAW, 18 IN BLADE L, STEEL, 18 IN OVERALL L, 10, RUBBER

LENOX

PVC/ABS SAW, 18 IN BLADE L, STEEL, 18 IN OVERALL L, 10, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PVC/ABS SAW, 18 IN BLADE L, STEEL, 18 IN OVERALL L, 10, RUBBER

PVC/ABS SAW, 18 IN BLADE L, STEEL, 18 IN OVERALL L, 10, RUBBER

LENOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNX20980
  • Mfr. Model # 20980HSF18
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Product Details

Plastic pipe handsaw with 18-inch spring tempered blade back and handle is a one piece carbon steel construction. Cuts plastic, wood and drywall, nail-embedded wood and on push and pull strokes. Precision milled teeth.

Technical Specs

  • ItemPVC/ABS Saw
  • Blade MaterialSteel
  • Blade Width2 1/2 in
  • Cutting Edge TypeSerrated
  • Frame MaterialMetal
  • Handle MaterialRubber
  • IncludesBlade
  • Overall Length18 in
  • Tooth GrindPositive Rake
  • Blade Length 18 in
  • Blade Thickness 0.035 in
  • Cutting Action Straight
  • Features Comfortable Grip
  • Hand Saw Application Plastic
  • Handle Style Ergonomic
  • Material Application Plastic, PVC
  • Teeth per Inch 10 TPI
  • Non-Sparking Non-Sparking
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list