!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SANITIZER DISPENSER,WHITE

HAND SANITIZER DISPENSER,WHITE

PURELL

HAND SANITIZER DISPENSER,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SANITIZER DISPENSER,WHITE

HAND SANITIZER DISPENSER,WHITE

PURELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ8210DS
  • Mfr. Model # 8210-DS
  • UNSPSC # 30181614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.5 lbs

Technical Specs

  • ItemFloor Stand
  • Mount TypeWall
  • MaterialPlastic
  • Compatible Manufacturer Model NumberPURELL(R) ES10
  • Operation ModeAutomatic
  • Batteries IncludedBatteries Not Included
  • Overall Height5 3/4 in
  • FormFoam
  • IncludesPurell(R) ES10 Dispenser Floor Stand with White Automatic Dispenser
  • FeaturesA Certified Women-Owned Business Manufactures This Product, Allowing You To Easily Move The Stand And Clean Surrounding Area, Case Includes 1 - PURELL(R) ES10 Dispenser Floor Stand With White Automatic Dispenser, Features A Sturdy, Including High-Traffic Areas, Low-Profile Baseplate That Maximizes Stability. Lightweight, PURELL(R) ES10 Dispenser Floor Stand With Automatic Dispenser in White Provides Access To Hand Sanitizer Anywhere. Dispenser Requires Less Maintenance With A Fresh Battery Built Into Every Refill, Such As Waiting Rooms And Hallways, The Dispenser Floor Stand Has A Freestanding Design That Can Be Placed Nearly Anywhere in Your Building, The Included PURELL(R) Automatic ES10 Hand Sanitizer Dispenser Uses PURELL(R) ES10 1200 Ml Hand Sanitizer Refills (Sold Separately)
  • LockableLockable
  • Colour White
  • Product Type Hand Sanitizer Dispenser
  • Series ES10
  • Refill Size 1,200 mL
  • Power Source Battery
  • Overall Depth 28 1/2 in
  • Overall Width 13 1/2 in
  • Standards ADA Compliant
  • Ligature Resistant Not Ligature Resistant
  • Number of Batteries Required 0
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list