!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND SANITIZER DISPENSER,4 3/4 IN H

HAND SANITIZER DISPENSER,4 3/4 IN H

PURELL

HAND SANITIZER DISPENSER,4 3/4 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND SANITIZER DISPENSER,4 3/4 IN H

HAND SANITIZER DISPENSER,4 3/4 IN H

PURELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ8320E1
  • Mfr. Model # 8320-E1
  • UNSPSC # 30181614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • ItemHand Sanitizer Dispenser
  • Mount TypeWall
  • MaterialABS Plastic
  • Refill Size1,200 mL
  • Power SourceBattery
  • Overall Depth10 3/4 in
  • Overall Width6 4/9 in
  • StandardsADA Compliant
  • Ligature ResistantNot Ligature Resistant
  • Number of Batteries Required0
  • Colour White
  • Product Type Hand Sanitizer Dispenser
  • Series ES10
  • Operation Mode Automatic
  • Batteries Included Batteries Not Included
  • Overall Height 4 3/4 in
  • Form Foam
  • Includes 1-PURELL ES10 Automatic Hand Sanitizer Dispenser, Mounting Tape
  • Features Case Includes: 1-PURELL ES10 Automatic Hand Sanitizer Dispenser, Less Maintenance: Never Change Or Buy Batteries! A Fresh Battery is Built Into Every Refill, Less Waste: Each Refill Has 30% Less Plastic And 38% Lower Greenhouse Gas Emissions. Easy To Recycle, More Ways To Impress: Slim Design Fits In Tight Spaces. Available In Modern Finishes That Look Great Anywhere. Quietly Dispenses Rich Foam, Most Sustainable Touch-Free Dispensing System, Mounting Tape. Refill Sold Separately, Our Simplest, Transparent Refills Make It Easy To Check Product Levels Without Opening The Dispenser
  • Lockable Lockable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list