HAND SANITIZER DISPENSER, MANUAL, ADX-7 SERIES, WHITE, MATTE, 700 ML REFILL SIZE
HAND SANITIZER DISPENSER, MANUAL, ADX-7 SERIES, WHITE, MATTE, 700 ML REFILL SIZE
GOJO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
HAND SANITIZER DISPENSER, MANUAL, ADX-7 SERIES, WHITE, MATTE, 700 ML REFILL SIZE
Technical Specs
- ItemHand Sanitizer Dispenser
- Mount TypeWall
- MaterialABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
- FinishMatte
- Refill Size700 mL
- Overall Depth4 in
- Overall Width3 3/4 in
- StandardsADA Compliant
- FeaturesCompatible with Purell ADX-7 700 mL Refills, Sight Window Makes it Easy to Check Refill Level
- Colour White
- Product Type Hand Sanitizer Dispenser
- Series ADX-7
- Compatible Manufacturer Model Number 8703-04, 8705-04
- Operation Mode Manual
- Overall Height 9 3/4 in
- Form Foam, Gel
- Includes Key
- Country of Origin United States
(subject to change)
Alternate Products
-
GOJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.97
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.53
/ EACH
Related Products
-
GOJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.36
/ EACH