HAND RATCHET, 8 1/2 IN, CHROME, 3/8 IN
HAND RATCHET, 8 1/2 IN, CHROME, 3/8 IN
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3/8 inch drive flex head ratchet, 11 inches 180 degrees flex. 4 degrees ratcheting angle. Patented push button release. Speeder ring.
Technical Specs
- ItemHand Ratchet
- Head ShapeRound
- MaterialAlloy Steel
- Minimum Arc Swing5 Degrees
- Drive Size3/8 in
- Flex Range of Motion180 Degrees
- Non-SparkingNot Non-Sparking
- RatchetingRatcheting
- StandardsASME B107.10M
- Measurement TypeSAE
- Ratchet Type Standard
- Reversing Reversing
- Finish Chrome
- Overall Length 8 1/2 in
- Quick Release Quick-Release Not Included
- Tether Ready Not Tether Ready
- Insulated Not Insulated
- Head Type Flexible
- Grip Style Knurled
- Number of Geared Teeth 72
- Country of Origin Italy
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.10
/ EACH
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.87
/ EACH
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.33
/ EACH
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$193.67
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.45
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.23
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.62
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.70
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.06
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.40
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.70
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.64
/ EACH