!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PUMP, 50 ML CAPACITY, GREY, THREADED, FOR 98439/988225/993174

HAND PUMP, 50 ML CAPACITY, GREY, THREADED, FOR 98439/988225/993174

LOCTITE

HAND PUMP, 50 ML CAPACITY, GREY, THREADED, FOR 98439/988225/993174 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PUMP, 50 ML CAPACITY, GREY, THREADED, FOR 98439/988225/993174

HAND PUMP, 50 ML CAPACITY, GREY, THREADED, FOR 98439/988225/993174

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $325.72 / EACH

EHC: EHC :
Min Qty 4 = $1,302.88

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT608966R
  • Mfr. Model # 608966
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This hand pump is grey. It is designed for use on hand held applicator with stand mounts easily on top of any 50 ml Loctite anaerobic bottle. This hand pump includes needle kit, stand. In addition, it is for use with 98439, 988225, 993174, it is for dispensing anaerobic threadlockers, retaining compounds.

Technical Specs

  • ItemHand Pump
  • ColourGrey
  • FeaturesAdjustable Positive Displacement of Product Dispensing From 0.01 mL to 0.04 mL, Internal Bottle Feed Tube Fits 50 mL Bottles, Light Weight, Well-Balanced Bottle Stand, Requires No Flushing, Power, or Air Source, Stand and Applicator Interface Fits Comfortably In The User's Hand, Turns 50 mL Bottle Into A Precise Portable Dispenser, Will Not Leak At Any Application Angle
  • IncludesNeedle Kit, Stand
  • ApplicationHand Held Applicator With Stand Mounts Easily On Top Of Any 50 ml Loctite Anaerobic Bottle
  • Capacity 50 mL
  • Dispenses Anaerobic Threadlockers, Retaining Compounds
  • For Use With 98439, 988225, 993174
  • Product Type Bottle Hand Pump
  • Type Manual
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list