!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PAIL PUMP,PISTON,26 OZ. PER STROKE

HAND PAIL PUMP,PISTON,26 OZ. PER STROKE

WESTWARD

HAND PAIL PUMP,PISTON,26 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PAIL PUMP,PISTON,26 OZ. PER STROKE

HAND PAIL PUMP,PISTON,26 OZ. PER STROKE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW21EM06
  • Mfr. Model # 21EM06
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1527
  • Shipping Weight 5.06 lbs

Technical Specs

  • ItemHand Operated Pail Pump
  • For Container Size55 gal
  • IncludesDelivery Spout
  • Includes NozzleNo
  • Max. Flow Rate26 oz per stroke
  • MeteredNo
  • Suction Tube Length38 in
  • For Media TypeAutomatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Adapter MaterialCast Iron
  • Discharge Tube Outlet OD3/4 in
  • Includes Bung AdapterYes
  • Piston MaterialZinc
  • Seal MaterialPTFE
  • Action Type Lever
  • For Container Type Drum
  • Includes Discharge Hose No
  • Includes Spout Yes
  • Max. Viscosity 600 cps
  • Pump Package Type Basic Pump with Spout
  • Wetted Materials Aluminum, Brass, PTFE, Steel, Zinc Plated Steel
  • Includes Suction Tube Yes
  • Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • For Use With High Viscosity Petroleum Based Media, Lacquer Thinners
  • Not Recommended Chemicals Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Power Source Hand Operated
  • Suction Tube OD 1 1/2 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list