!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND OPERATED PAIL PUMP,7 GPM,45-1/2" H

HAND OPERATED PAIL PUMP,7 GPM,45-1/2" H

APPROVED VENDOR

HAND OPERATED PAIL PUMP,7 GPM,45-1/2" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED PAIL PUMP,7 GPM,45-1/2" H

HAND OPERATED PAIL PUMP,7 GPM,45-1/2" H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XY67
  • Mfr. Model # 4004-FDA
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemHand Operated Pail Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialPolyethylene
  • Max. Outlet Pressure3 psi
  • Min. Operating Temp.35 Degrees F
  • Max. Head - Pumps4 ft
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD57/64 in
  • Hose Cover MaterialPolyethylene
  • Hose Inside Dia.13/16 in
  • Includes Suction TubeYes
  • Suction Tube OD1 in
  • Suction Tube MaterialPolyethylene
  • Includes Bung AdapterYes
  • Adapter Connection TypeMNPT
  • Includes NozzleNo
  • Spout Connection Size1 in
  • Power SourceHand Operated
  • Runs DryYes
  • Wetted MaterialsPolyethylene
  • Height Above Container12 1/8 in
  • IncludesDischarge Hose
  • Food GradeYes
  • For Media TypeAcetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Windshield Washer Fluid, Xylene
  • Action Type Siphon
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Polyethylene
  • Max. Flow Rate 5 oz per stroke
  • Max. Viscosity 420 CPS
  • Max. Fluid Temp. 130 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Hydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene
  • Discharge Tube Outlet ID 53/64 in
  • Hose Length 48 in
  • Hose Tube Material Polyethylene
  • Hose Outside Dia. 1 in
  • Suction Tube ID 57/64 in
  • Suction Tube Length 33.5000 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Adapter Material Polyethylene
  • Includes Spout Yes
  • Spout Material Polyethylene
  • Self-Priming Yes
  • Seal Material Polyethylene
  • For Use With 15 gal, 30 gal, 55 gal Drums, Food Products, Chemicals Compatible with Polyethylene
  • Features No glues used in assembly, Virgin Polyethylene
  • Diesel Exhaust Fluid Compatible Yes
  • Agency Compliance FDA Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list