!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND OPERATED DRUM PUMP,PISTON,10 GPM

HAND OPERATED DRUM PUMP,PISTON,10 GPM

FILL-RITE

HAND OPERATED DRUM PUMP,PISTON,10 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED DRUM PUMP,PISTON,10 GPM

HAND OPERATED DRUM PUMP,PISTON,10 GPM

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48YA13
  • Mfr. Model # FR150
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 1651
  • Shipping Weight 9.6 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeHand Pump Only
  • For Container TypeDrum
  • Piston MaterialAluminum
  • Max. Oil Flow25 oz per stroke
  • Max. Viscosity50 SUS
  • Max. Fluid Temp.150 Degrees F
  • Max. Head Pressure50 psi
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Discharge Connection TypeFNPT
  • Discharge Tube Outlet OD7/8 in
  • MeteredNo
  • Bung Connection Dia.2 in
  • Adapter MaterialCast Iron
  • Pump Connection OD2 1/8 in
  • Includes SpoutYes
  • Spout Length3 in
  • Power SourceHand Operated
  • Runs DryYes
  • Wetted MaterialsAluminum, Buna-N, Delrin(R)
  • Height Above Container19 1/2 in
  • IncludesPump Only
  • Food GradeNo
  • Series5200 SERIES, PISTON HAND PUMPS
  • Action Type Piston
  • For Container Size 55 gal
  • Housing Material - Pumps Cast Iron
  • Max. Flow Rate 25 oz per stroke
  • Max. Outlet Pressure 50 psi
  • Min. Operating Temp. 0 Degrees F
  • Max. Head - Pumps 6 ft
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil, Stoddard Solvent (Mineral Spirits)
  • Includes Discharge Hose No
  • Discharge Tube Outlet ID 3/4 in
  • Includes Suction Tube No
  • Includes Bung Adapter Yes
  • Adapter Connection Type MNPT
  • Pump Connection ID 2 in
  • Includes Nozzle No
  • Spout Connection Size 3/4 in
  • Spout Material Aluminum
  • Self-Priming Yes
  • Seal Material BUNA-N
  • For Use With Diesel/Fuel Oil
  • Features Piston Hand Pump, Anti-Siphon Valve, Can Be Used to Pump In Reverse Direction
  • Diesel Exhaust Fluid Compatible No
  • Agency Compliance UL/cUL
  • For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories