!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND OPERATED DRUM PUMP,FOR 55 GAL

HAND OPERATED DRUM PUMP,FOR 55 GAL

ACTION PUMP

HAND OPERATED DRUM PUMP,FOR 55 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HAND OPERATED DRUM PUMP,FOR 55 GAL

HAND OPERATED DRUM PUMP,FOR 55 GAL

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG794CC9
  • Mfr. Model # J4005
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeNot Available
  • Housing FinishNot Available
  • Max. Flow Rate5 gal per stroke
  • Max. Outlet PressureNot Available
  • Min. Operating Temp.Not Available
  • Max. Head - PumpsNot Available
  • Not Recommended ChemicalsNot Available
  • Discharge Tube Outlet IDNot Available
  • Hose LengthNot Available
  • Hose Tube MaterialNot Available
  • Hose Outside Dia.Not Available
  • Suction Tube IDNot Available
  • MeteredNot Available
  • Pump Connection IDNot Available
  • Includes NozzleNot Available
  • Nozzle MaterialNot Available
  • Spout Connection SizeNot Available
  • Power SourceNot Available
  • Runs DryNot Available
  • Height Above ContainerNot Available
  • Diesel Exhaust Fluid CompatibleNo
  • Action Type Siphon
  • For Container Size 55 gal
  • Housing Material - Pumps Not Available
  • Piston Material Not Available
  • Max. Oil Flow Not Available
  • Max. Viscosity 420 cps
  • Max. Fluid Temp. Not Available
  • Max. Head Pressure Not Available
  • Includes Discharge Hose Not Available
  • Discharge Tube Outlet OD Not Available
  • Hose Cover Material Not Available
  • Hose Inside Dia. Not Available
  • Includes Suction Tube No
  • Suction Tube OD Not Available
  • Includes Bung Adapter Not Available
  • Pump Connection OD Not Available
  • Nozzle Operation Not Available
  • Includes Spout Not Available
  • Spout Length Not Available
  • Self-Priming Not Available
  • Wetted Materials Polyethylene
  • Includes Not Available
  • For Media Type Not Available

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list