!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND OPERATED DRUM PUMP,FOR 5 GAL

HAND OPERATED DRUM PUMP,FOR 5 GAL

ACTION PUMP

HAND OPERATED DRUM PUMP,FOR 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED DRUM PUMP,FOR 5 GAL

HAND OPERATED DRUM PUMP,FOR 5 GAL

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG794CA5
  • Mfr. Model # EZ5BLU
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeDrum
  • Housing FinishNot Available
  • Max. Flow Rate12 oz per stroke
  • Max. Outlet PressureNot Available
  • Min. Operating Temp.Not Available
  • Max. Head - PumpsNot Available
  • Not Recommended ChemicalsHighly Flammable Liquids, Pumping Petrol (Gasoline), Strong Solvents
  • Discharge Tube Outlet IDNot Available
  • Hose LengthNot Available
  • Hose Tube MaterialNot Available
  • Hose Outside Dia.Not Available
  • Suction Tube IDNot Available
  • MeteredNot Available
  • Bung Connection Dia.2-3/4 in
  • Pump Connection ODNot Available
  • Nozzle OperationNot Available
  • Includes SpoutNot Available
  • Spout LengthNot Available
  • Self-PrimingNot Available
  • Wetted MaterialsPolyethylene, Polypropylene
  • FeaturesHighly Flammable, Not to be Used with Strong Solvents, Pumps Are Resistant to a Wide Range of Acid, Alkaline, Caustic, and Chlorine Based Chemicals, Oils, Crop Chemicals, Diesel and Liquid Fertilizers, Two Fingers on the Handle
  • Diesel Exhaust Fluid CompatibleNo
  • Agency ComplianceFDA Compliant
  • Action Type Piston
  • For Container Size 5 gal
  • Housing Material - Pumps Polyethylene, Polypropylene
  • Piston Material Not Available
  • Max. Oil Flow Not Available
  • Max. Viscosity 8,800 cps
  • Max. Fluid Temp. Not Available
  • Max. Head Pressure Not Available
  • Includes Discharge Hose Not Available
  • Discharge Tube Outlet OD Not Available
  • Hose Cover Material Not Available
  • Hose Inside Dia. Not Available
  • Includes Suction Tube No
  • Suction Tube OD Not Available
  • Includes Bung Adapter Not Available
  • Pump Connection ID Not Available
  • Includes Nozzle Not Available
  • Nozzle Material Not Available
  • Spout Connection Size 2 in
  • Power Source Not Available
  • Runs Dry Not Available
  • Height Above Container Not Available
  • Includes 70mm Female Bung Adapter, Handle
  • Food Grade Yes
  • For Media Type Not Available
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list