!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND OPERATED DRUM PUMP,3 GPM,159" H

HAND OPERATED DRUM PUMP,3 GPM,159" H

APPROVED VENDOR

HAND OPERATED DRUM PUMP,3 GPM,159" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND OPERATED DRUM PUMP,3 GPM,159" H

HAND OPERATED DRUM PUMP,3 GPM,159" H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $596.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XY74
  • Mfr. Model # EMER-DD8
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 19.3 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeDrum
  • Piston MaterialBuna-N
  • Max. Outlet Pressure10 psi
  • Min. Operating Temp.40 Degrees F
  • Max. Head - Pumps12 ft
  • Compatible ChemicalsDiesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Kerosene, Methyl (Methanol), Stoddard Solvent (Mineral Spirits)
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD1 in
  • Hose Cover MaterialNitrile
  • Hose Inside Dia.1/2 in
  • Includes Suction TubeYes
  • Suction Tube OD1 in
  • Suction Tube MaterialSteel
  • Includes Bung AdapterYes
  • Adapter Connection TypeMNPT
  • Includes NozzleNo
  • Spout Connection Size3/4 in
  • Power SourceHand Operated
  • Runs DryYes
  • Wetted MaterialsAluminum, Buna-N, Polyacetal, Stainless Steel, Steel
  • Height Above Container20 1/2 in
  • Includes2 in Bung, 4-Piece Rigid Intake Tube, Nozzle
  • Food GradeNo
  • For Media TypeDiesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Methanol, Stoddard Solvent
  • Action Type Piston
  • For Container Size 55 gal
  • Housing Material - Pumps Aluminum
  • Max. Flow Rate 16 oz per stroke
  • Max. Viscosity 320 CPS
  • Max. Fluid Temp. 130 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Discharge Tube Outlet ID 3/4 in
  • Hose Length 96 in
  • Hose Tube Material Nitrile
  • Hose Outside Dia. 3/4 in
  • Suction Tube ID 13/16 in
  • Suction Tube Length 144 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Adapter Material Aluminum
  • Includes Spout Yes
  • Spout Material Buna-N
  • Self-Priming Yes
  • Seal Material Buna-N
  • For Use With Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Motor Oil
  • Features Check Valve, Double Diaphragm, Locking Handle
  • Diesel Exhaust Fluid Compatible No
  • Agency Compliance CE
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list