!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND NOZZLE,POLYPROPYLENE

HAND NOZZLE,POLYPROPYLENE

DAYTON

HAND NOZZLE,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND NOZZLE,POLYPROPYLENE

HAND NOZZLE,POLYPROPYLENE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DLU2
  • Mfr. Model # 1DLU2
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Technical Specs

  • ItemDrum Pump Nozzle
  • Nozzle OperationManual
  • Spout MaterialPolypropylene
  • Inlet Size1 in
  • Max. Operating Pressure32 psi
  • Primary ColourGray
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Chromic Acid 50%, Citric Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite, Ammonia (Liquids)
  • Food GradeNo
  • Wetted MaterialsPolypropylene, Viton
  • Nozzle Material Polypropylene, Viton
  • Spout Connection Type Integral to Nozzle
  • Inlet Type Hose Barb
  • Metered No
  • Max. Fluid Temp. 130 Degrees F
  • Overall Length 11 in
  • Not Recommended Chemicals Acetic Acid (Glacial), Chromic Acid 30%, Formic Acid, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hypochlorite/Bleach (to 20%), Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Trichlorethylene (50%), DEF
  • Diesel Exhaust Fluid Compatible No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories