HAND LAMP, LED, 50 FT CORD, 500 LUMENS, 7.5 W
HAND LAMP, LED, 50 FT CORD, 500 LUMENS, 7.5 W
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand lamp is made of plastic and includes two hooks. Plus it meets the standards for cETLus. It also has 7.5 watts.
Technical Specs
- ItemHand Lamp
- Lighting TechnologyLED
- Maximum Brightness500 lm
- Operating Voltage120V AC
- Overall Length19 in
- Mount TypeHook, Magnet
- Includes Auxiliary OutletNo
- Cord DesignationSJT
- Current0.1 A
- Housing MaterialPlastic
- NEMA Enclosure Rating5
- Number of Cord Wires2
- Power Source Corded
- Bulb Wattage 7.5 W
- Power Cord Length 50 ft
- Housing Colour Black, Grey
- Includes (2) Hooks
- IP Rating IP41
- Brightness Levels 500 lm
- Cord Wire Gauge 18 AWG
- Handle Style Straight
- Lens Material Polycarbonate
- NEMA Plug Configuration 1-15P
- Standards cETLus
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.05
/ EACH