HAND LAMP, LED, 50 FT CORD, 300 LUMENS, 4.5 W
HAND LAMP, LED, 50 FT CORD, 300 LUMENS, 4.5 W
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand lamp is made of plastic and includes two hooks. Plus it meets the standards for cETLus. It also has 4.5 watts.
Technical Specs
- ItemHand Lamp
- Lighting TechnologyLED
- Maximum Brightness300 lm
- Operating Voltage120V AC
- Overall Length14 in
- Mount TypeHook, Magnet
- Includes Auxiliary OutletNo
- Cord DesignationSJT
- Current0.07 A
- Housing MaterialPlastic
- NEMA Plug Configuration1-15P
- StandardscETLus
- Power Source Corded
- Bulb Wattage 4.5 W
- Power Cord Length 50 ft
- Housing Colour Black, Grey
- Includes (2) Hooks
- IP Rating IP41
- Brightness Levels 300 lm
- Cord Wire Gauge 18 AWG
- Handle Style Straight
- Lens Material Polycarbonate
- Number of Cord Wires 2
Alternate Products
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.00
/ EACH
Related Products
-
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.05
/ EACH