!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-CLEARANCE BOTTLE JACK, ALUMINUM, MANUAL HANDLE, MECHANICAL, 3 IN STROKE

HIGH-CLEARANCE BOTTLE JACK, ALUMINUM, MANUAL HANDLE, MECHANICAL, 3 IN STROKE

ENERPAC

HIGH-CLEARANCE BOTTLE JACK, ALUMINUM, MANUAL HANDLE, MECHANICAL, 3 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HIGH-CLEARANCE BOTTLE JACK, ALUMINUM, MANUAL HANDLE, MECHANICAL, 3 IN STROKE

HIGH-CLEARANCE BOTTLE JACK, ALUMINUM, MANUAL HANDLE, MECHANICAL, 3 IN STROKE

ENERPAC

Clearance Price :
$1,542.62 / EACH

Your Price : $2,056.83 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPJHA73
  • Mfr. Model # JHA-73
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Product Details

Hand Jack, All Direction, Aluminum Construction, Lifting Capacity 7 Tons, Lifting Height Min 5.25 In, Lifting Height Max 8.25 In, Hydraulic Stroke 3 In, Base Size 2.88 X 6.25 In, Handle Length 20 In, Air Dry Enamel Finish

Technical Specs

  • ItemHigh-Clearance Bottle Jack
  • Load Capacity7 ton
  • Lifting ActuatorManual Handle
  • Minimum Lift Height5 1/4 in
  • Extended Height8 1/4 in
  • Base Width2 7/8 in
  • Power SourceMechanical
  • FeaturesInternal Relief Valve to Prevent Overloading, Machined Flat Front and Bottom Surfaces Permit Flush Alignment in Tight Corners
  • Body Material FinishChrome-Plated
  • Maximum Operating Pressure10,000 psi
  • Jack Type Bottle Jack
  • Body Material Aluminum
  • Stroke 3 in
  • Maximum Lift Height 8 1/4 in
  • Base Length 6 1/4 in
  • Item Weight 11 lb
  • Minimum Height 5 1/4 in
  • Includes Pump Handle
  • Handle Length 20 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories