!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,SIPHON,4 OZ. PER STROKE

HAND DRUM PUMP,SIPHON,4 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,SIPHON,4 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,SIPHON,4 OZ. PER STROKE

HAND DRUM PUMP,SIPHON,4 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.20 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494P35
  • Mfr. Model # ACT2874
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • For Container Size15 gal, 30 gal, 55 gal
  • Hose Length72 in
  • Housing Material - PumpsPVC
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Included
  • Max. Outlet Pressure5 psi
  • MeteredNot Metered
  • Spout MaterialPVC
  • Suction Tube MaterialPVC
  • Agency ComplianceISO 22241-3
  • Food GradeNot Food Grade
  • Includes Suction TubeSuction Tube Included
  • Discharge Tube Outlet ID3/8 in
  • FeaturesGood Chemical Resistance
  • Hose Cover MaterialPVC
  • Hose Tube MaterialPVC
  • Max. Fluid Temp.115 Degrees F
  • Max. Head Pressure3 psi
  • Not Recommended ChemicalsAcetone, Anhydrous Ammonia, Brake Fluid, Ethyl Acetate, Hydrochloric/Muriatic Acid 100%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Paint Thinner, Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
  • Power SourceManual
  • Seal MaterialPVC
  • Spout Connection Size1/2 in
  • Suction Tube ID3/8 in
  • Action Type Siphon
  • For Container Type Bucket, Drum, Pail
  • Hose Outside Dia. 5/8 in
  • Includes Intake and Discharge Hose
  • Includes Nozzle Nozzle Not Included
  • Max. Flow Rate 4 oz per stroke
  • Max. Viscosity 1,000 SUS
  • Pump Package Type Basic Pump with Discharge Hose
  • Suction Tube Length 60 in
  • Wetted Materials PVC
  • Diesel Exhaust Fluid Compatible Diesel Exhaust Fluid Compatible
  • For Media Type Ammonia, Ammonium Hydroxide, Antifreeze, Bleach, Chromic Acid, DEF, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Formic Acid, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Methanol, Motor Oil, Naphtha, Nitric Acid, Paint, Pesticides, Phosphoric Acid (40%), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Windshield Washer Fluid
  • Compatible Chemicals Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Chromic Acid 30%, Chromic Acid 5%, DEF, Deionized Water, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fungicides, Glycerin, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Methyl (Methanol), Motor Oil, Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Paint, Pesticides, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach up to 20%, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
  • Discharge Tube Outlet OD 5/8 in
  • For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
  • Hose Inside Dia. 3/8 in
  • Includes Bung Adapter Bung Adapter Not Included
  • Max. Head - Pumps 3 ft
  • Min. Operating Temp. 35 Degrees F
  • Piston Material PVC
  • Runs Dry Runs Dry
  • Self-Priming Self-Priming
  • Spout Length 36 in
  • Suction Tube OD 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list