!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,SIPHON,2 OZ. PER STROKE

HAND DRUM PUMP,SIPHON,2 OZ. PER STROKE

APPROVED VENDOR

HAND DRUM PUMP,SIPHON,2 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,SIPHON,2 OZ. PER STROKE

HAND DRUM PUMP,SIPHON,2 OZ. PER STROKE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XY75
  • Mfr. Model # 4007-HF
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • For Container Size5 gal
  • Hose Length48 in
  • Matériau de boîtier (pompes)Polyethylene
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Included
  • Max. Outlet Pressure3 psi
  • MeteredNot Metered
  • Spout MaterialPolyethylene
  • Suction Tube MaterialPolyethylene
  • Agency ComplianceFDA Compliant
  • Food GradeFood Grade
  • Includes Suction TubeSuction Tube Included
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Herbicides, Hydraulic Oils Petroleum), Hydraulic Oils Synthetic), Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Isopropyl (Isopropanol), Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Paint, Pesticides, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach up to 20%, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
  • Discharge Tube Outlet OD3/4 in
  • For Use With5 gal, 6 gal, 7 gal Pails, Additives, Chemicals Dyes, Colourings, Food Products
  • Hose Cover MaterialPolyethylene
  • Hose Tube MaterialPolyethylene
  • Max. Fluid Temp.130 Degrees F
  • Max. Head Pressure3 psi
  • Not Recommended ChemicalsHydraulic Oils (Petroleum), Hydrochloric/Muriatic Acid 100%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Toluene
  • Power SourceManual
  • Seal MaterialPolyethylene
  • Spout Connection Size1/2 in
  • Suction Tube OD1 in
  • Action Type Siphon
  • For Container Type Bucket, Pail
  • Hose Outside Dia. 5/8 in
  • Includes Discharge Clip
  • Includes Nozzle Nozzle Not Included
  • Max. Flow Rate 2 oz per stroke
  • Max. Viscosity 300 cps
  • Pump Package Type Basic Pump with Discharge Hose
  • Suction Tube Length 16 47/64 in
  • Wetted Materials Polyethylene, Stainless Steel
  • Diesel Exhaust Fluid Compatible Diesel Exhaust Fluid Compatible
  • For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Gasoline, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Kerosene, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40%), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Windshield Washer Fluid, Xylene
  • Adapter Material Polyethylene
  • Discharge Tube Outlet ID 3/4 in
  • Features Spring Loaded Top for One Touch to Stop Siphoning
  • Height Above Container 6 in
  • Hose Inside Dia. 1/2 in
  • Includes Bung Adapter Bung Adapter Not Included
  • Max. Head - Pumps 2 ft
  • Min. Operating Temp. 35 Degrees F
  • Piston Material Polyethylene
  • Runs Dry Runs Dry
  • Self-Priming Self-Priming
  • Suction Tube ID 7/8 in
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list