!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,SIPHON,2 GPM@120 STROKES

HAND DRUM PUMP,SIPHON,2 GPM@120 STROKES

DAYTON

HAND DRUM PUMP,SIPHON,2 GPM@120 STROKES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,SIPHON,2 GPM@120 STROKES

HAND DRUM PUMP,SIPHON,2 GPM@120 STROKES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF38Y789
  • Mfr. Model # 38Y789
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1653
  • Shipping Weight 0.19 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.1-1/2 in
  • For Container TypeBucket, Pail
  • IncludesPump with Vent Cap and Corrugated Flexible Discharge Tube
  • Includes NozzleNo
  • Max. Flow Rate2 gal per 120 strokes
  • MeteredNo
  • Suction Tube Length15.2500 in
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
  • Adapter MaterialPolyethylene
  • Discharge Tube Outlet ID1/2 in
  • FeaturesBuilt In Anti Siphon Vent Cap
  • Includes Bung AdapterYes
  • Not Recommended ChemicalsDiesel Fuel, Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK)
  • Power SourceHand Operated
  • Action Type Siphon
  • For Container Size 5 gal
  • Housing Material - Pumps Polyethylene
  • Includes Discharge Hose No
  • Includes Spout Yes
  • Max. Viscosity 500 SUS
  • Pump Package Type Basic Pump with Spout
  • Wetted Materials Polyethylene
  • Includes Suction Tube Yes
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Motor Oil, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD 7/8 in
  • For Use With Antifreeze, Detergents, Soaps, Water Based Fluids, Waxes
  • Max. Fluid Temp. 140 Degrees F
  • Piston Material Polyethylene
  • Suction Tube OD 5/8 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list