!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,ROTARY,12 GPM@120 STROKES

HAND DRUM PUMP,ROTARY,12 GPM@120 STROKES

DAYTON

HAND DRUM PUMP,ROTARY,12 GPM@120 STROKES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,ROTARY,12 GPM@120 STROKES

HAND DRUM PUMP,ROTARY,12 GPM@120 STROKES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $676.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF38Y793
  • Mfr. Model # 38Y793
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1652
  • Shipping Weight 14.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container TypeBucket, Drum, Pail
  • Includes Discharge HoseNo
  • Includes SpoutYes
  • Max. Viscosity2,000 SUS
  • Pump Package TypeBasic Pump with Spout
  • Wetted Materials304 Stainless Steel, PTFE, PVDF
  • Includes Suction TubeYes
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD1 in
  • For Use WithKetones, Solvents, Volatile
  • Includes Bung AdapterYes
  • Max. Head - Pumps16 ft
  • Seal MaterialPTFE
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps 304 Stainless Steel
  • Includes Nozzle No
  • Max. Flow Rate 12 gal per 120 strokes
  • Metered No
  • Suction Tube Length 39 in
  • For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
  • Adapter Material Stainless Steel
  • Discharge Tube Outlet ID 7/8 in
  • Features Good Chemical Resistance
  • Housing Finish Sand Blasted
  • Max. Fluid Temp. 140 Degrees F
  • Power Source Hand Operated
  • Suction Tube OD 1 1/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list