!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,ROTARY,10 OZ. PER STROKE

HAND DRUM PUMP,ROTARY,10 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,ROTARY,10 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,ROTARY,10 OZ. PER STROKE

HAND DRUM PUMP,ROTARY,10 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,172.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XY76
  • Mfr. Model # GASPROR
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeFNPT
  • For Container Size15 gal
  • Hose Length60 in
  • Housing Material - PumpsRyton
  • Includes Discharge HoseYes
  • Includes SpoutYes
  • Max. Outlet Pressure10 psi
  • MeteredNo
  • Spout MaterialPolyethylene
  • Suction Tube MaterialPVC
  • Diesel Exhaust Fluid CompatibleNo
  • For Media TypeAmmonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Methanol, Sodium Bicarbonate
  • Adapter MaterialPolyethylene
  • Discharge Tube Outlet ID3/4 in
  • FeaturesSelf Priming, comes with clamp on discharge hose to free users hands, fast flow and light weight
  • Height Above Container14 in
  • Hose Inside Dia.3/4 in
  • Includes Bung AdapterYes
  • Max. Head - Pumps12 ft
  • Min. Operating Temp.35 Degrees F
  • Piston MaterialRyton
  • Pump Connection ID1 in
  • Seal MaterialViton
  • Spout Connection Size1 1/64 in
  • Suction Tube OD1 1/4 in
  • Action Type Rotary
  • Bung Connection Dia. 3-1/2 in
  • For Container Type Pail
  • Hose Outside Dia. 1 in
  • Includes 15 gal Red Jug, Clamp, Discharge Hose, Intake Tube
  • Includes Nozzle No
  • Max. Flow Rate 10 oz per stroke
  • Max. Viscosity 900 cps
  • Pump Package Type Basic Pump with Discharge Hose
  • Suction Tube Length 26 in
  • Wetted Materials PTFE, Ryton, Stainless Steel, Viton
  • Food Grade No
  • Includes Suction Tube Yes
  • Compatible Chemicals Anhydrous Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils (Petroleum), Kerosene, Methyl (Methanol), Sodium Bicarbonate (10%)
  • Discharge Tube Outlet OD 1 in
  • For Use With Chemicals, Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Mild Acids, Motor Oil
  • Hose Cover Material Polyethylene
  • Hose Tube Material Polyethylene
  • Max. Fluid Temp. 140 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Power Source Hand Operated
  • Runs Dry Yes
  • Self-Priming Yes
  • Suction Tube ID 7/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list