!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494P34
  • Mfr. Model # ACT2873
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeMNPT
  • For Container Size15 gal, 30 gal, 55 gal
  • Hose Length36 in
  • Housing Material - PumpsPVC
  • Includes Discharge HoseYes
  • Includes SpoutYes
  • Max. Outlet Pressure5 psi
  • MeteredNo
  • Spout MaterialPVC
  • Suction Tube MaterialPVC
  • Agency ComplianceISO 22241-3
  • Food GradeNo
  • Includes Suction TubeYes
  • Compatible ChemicalsAmmonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Chromic Acid 5%, DEF, Deionized Water, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Methyl (Methanol), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
  • Discharge Tube Outlet OD1 in
  • For Use WithAntifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
  • Hose Cover MaterialPVC
  • Hose Tube MaterialPVC
  • Max. Fluid Temp.115 Degrees F
  • Max. Head Pressure3 psi
  • Not Recommended ChemicalsAcetone, Anhydrous Ammonia, Brake Fluid, Ethyl Acetate, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Lithium Grease, Paint Thinner, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Power SourceHand Operated
  • Runs DryYes
  • Self-PrimingYes
  • Suction Tube ID3/4 in
  • Action Type Piston
  • Bung Connection Dia. 2 in
  • For Container Type Bucket, Drum, Pail
  • Hose Outside Dia. 1 1/8 in
  • Includes 2 in Bung Adapter, Hose Clamp
  • Includes Nozzle No
  • Max. Flow Rate 28 oz per stroke
  • Max. Viscosity 1,500 SUS
  • Pump Package Type Basic Pump with Discharge Hose
  • Suction Tube Length 38 in
  • Wetted Materials PVC
  • Diesel Exhaust Fluid Compatible Yes
  • For Media Type Ammonia, Ammonium Hydroxide, Antifreeze, Bleach, Chromic Acid, DEF, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Methanol, Motor Oil, Naphtha, Nitric Acid, Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Windshield Washer Fluid
  • Adapter Material PVC
  • Discharge Tube Outlet ID 7/8 in
  • Features Good Chemical Resistance
  • Height Above Container 8 3/8 in
  • Hose Inside Dia. 1 in
  • Includes Bung Adapter Yes
  • Max. Head - Pumps 3 ft
  • Min. Operating Temp. 35 Degrees F
  • Piston Material PVC
  • Pump Connection ID 1 1/2 in
  • Seal Material PVC
  • Spout Connection Size 1 in
  • Suction Tube OD 1 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list