!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494P33
  • Mfr. Model # ACT2871
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeMNPT
  • For Container Size15 gal, 30 gal, 55 gal
  • Hose Length36 in
  • Housing Material - PumpsPVC
  • Includes Discharge HoseYes
  • Includes SpoutYes
  • Max. Outlet Pressure5 psi
  • MeteredNo
  • Spout MaterialPolyethylene
  • Suction Tube MaterialPVC
  • Agency ComplianceISO 22241-3
  • For Media TypeAntifreeze, Chromic Acid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric Acid, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
  • Adapter MaterialPVC
  • Discharge Tube Outlet ID7/8 in
  • FeaturesGood Chemical Resistance
  • Height Above Container8 3/8 in
  • Hose Inside Dia.1 in
  • Includes Bung AdapterYes
  • Max. Head - Pumps3 ft
  • Min. Operating Temp.35 Degrees F
  • Piston MaterialPVC
  • Pump Connection ID1 1/2 in
  • Seal MaterialPVC
  • Spout Connection Size1 in
  • Suction Tube OD1 in
  • Action Type Piston
  • Bung Connection Dia. 2 in
  • For Container Type Bucket, Drum, Pail
  • Hose Outside Dia. 1 1/8 in
  • Includes 2 in Bung Adapter, Hose Clamp
  • Includes Nozzle No
  • Max. Flow Rate 28 oz per stroke
  • Max. Viscosity 1,500 SUS
  • Pump Package Type Basic Pump with Discharge Hose
  • Suction Tube Length 38 in
  • Wetted Materials Polyethylene, PVC
  • Food Grade No
  • Includes Suction Tube Yes
  • Compatible Chemicals Antifreeze (Coolant), Chromic Acid 5%, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Methyl (Methanol), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sodium Bicarbonate (10%), Stoddard Solvent (Mineral Spirits)
  • Discharge Tube Outlet OD 1 in
  • For Use With Antifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
  • Hose Cover Material Polyethylene
  • Hose Tube Material Polyethylene
  • Max. Fluid Temp. 115 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Acetone, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Power Source Hand Operated
  • Runs Dry Yes
  • Self-Priming Yes
  • Suction Tube ID 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list