!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

HAND DRUM PUMP,PISTON,28 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494P32
  • Mfr. Model # ACT2870
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeBucket, Drum, Pail
  • Piston MaterialPVC
  • Max. Outlet Pressure5 psi
  • Min. Operating Temp.35 Degrees F
  • Max. Head - Pumps3 ft
  • Compatible ChemicalsAntifreeze (Coolant), Chromic Acid 5%, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Methyl (Methanol), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sodium Bicarbonate (10%), Stoddard Solvent (Mineral Spirits)
  • Includes Discharge HoseYes
  • Discharge Tube Outlet OD1 in
  • Hose Cover MaterialPolyethylene
  • Hose Inside Dia.1 in
  • Includes Suction TubeYes
  • Suction Tube OD1 in
  • Suction Tube MaterialPVC
  • Includes Bung AdapterYes
  • Adapter Connection TypeMNPT
  • Pump Connection ID1 1/2 in
  • Includes SpoutYes
  • Spout MaterialPolyethylene
  • Self-PrimingYes
  • Seal MaterialPVC
  • For Use WithAntifreeze, Chlorines, Degreasers, Floor Cleaners, Glass Cleaners, Kerosene, Mild Acids, Other Fluids
  • FeaturesEasy to Use, Good Chemical Resistance
  • Food GradeNo
  • For Media TypeAntifreeze, Chromic Acid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydrochloric Acid, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Stoddard Solvent
  • Action Type Piston
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps PVC
  • Max. Flow Rate 28 oz per stroke
  • Max. Viscosity 1,500 SUS
  • Max. Fluid Temp. 115 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Acetone, Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Discharge Tube Outlet ID 7/8 in
  • Hose Length 60 in
  • Hose Tube Material Polyethylene
  • Hose Outside Dia. 1 1/8 in
  • Suction Tube ID 3/4 in
  • Suction Tube Length 38 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Adapter Material PVC
  • Includes Nozzle No
  • Spout Connection Size 1 in
  • Power Source Hand Operated
  • Runs Dry Yes
  • Wetted Materials Polyethylene, PVC
  • Height Above Container 8 3/8 in
  • Includes 2 in Bung Adapter, Hose Clamp
  • Agency Compliance ISO 22241-3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list