!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,PISTON,2.25 OZ PER STROKE

HAND DRUM PUMP,PISTON,2.25 OZ PER STROKE

DAYTON

HAND DRUM PUMP,PISTON,2.25 OZ PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,PISTON,2.25 OZ PER STROKE

HAND DRUM PUMP,PISTON,2.25 OZ PER STROKE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52JR54
  • Mfr. Model # 52JR54
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.055 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.2-11/16 in
  • For Container TypeBucket, Pail
  • Housing Material - PumpsNylon
  • Includes Discharge HoseYes
  • Max. Flow Rate2.25 oz per stroke
  • MeteredNo
  • Pump Package TypeUnmetered Dispensing with Manual Shut-Off
  • Suction Tube MaterialSteel
  • Agency ComplianceNone
  • Includes Suction TubeYes
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Motor Oil
  • Discharge Tube Outlet OD1/2 in
  • For Use With5 gal Container
  • Includes Bung AdapterYes
  • Max. Head - Pumps4 ft
  • Piston MaterialAluminum
  • Self-PrimingYes
  • Suction Tube OD1 in
  • Action Type Piston
  • For Container Size 5 gal
  • Hose Length 48 in
  • Includes Wire Embedded Hose and Discharge Spout
  • Includes Nozzle Yes
  • Max. Viscosity 2,000 SUS
  • Nozzle Operation Manual
  • Suction Tube Length 13.2031 in
  • Wetted Materials Aluminum, Nylon, Polyethylene, Polypropylene, PVC, Steel, Viton
  • For Media Type Antifreeze, Automatic Transmission Fluid, Diesel Fuel, Motor Oil
  • Adapter Material Polypropylene
  • Discharge Tube Outlet ID 1/4 in
  • Features Engineered for Trouble Free, Down Stroke Operation with Fluid Discharge When Pushing The Handle Down, Ergonomic D-Handle Grip Design for Easy Operation and Reduced Fatigue, Reduces Pullout Stress On The Pump Bung, Heady Duty Steel Suction Tube with Pump H
  • Hose Inside Dia. 1/2 in
  • Max. Fluid Temp. 140 Degrees F
  • Not Recommended Chemicals DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Power Source Hand Operated
  • Suction Tube ID 1 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list