!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,PISTON,15 OZ. PER STROKE

HAND DRUM PUMP,PISTON,15 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,PISTON,15 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,PISTON,15 OZ. PER STROKE

HAND DRUM PUMP,PISTON,15 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XY73
  • Mfr. Model # EZTOTE
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1651
  • Shipping Weight 3.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeMNPT
  • For Container Size55 gal
  • Housing Material - PumpsPolypropylene
  • Includes Discharge HoseNo
  • Includes SpoutYes
  • Max. Outlet Pressure5 psi
  • MeteredNo
  • Spout MaterialPolyethylene
  • Suction Tube MaterialPolypropylene
  • Agency ComplianceFDA Compliant, ISO 22241-3
  • Food GradeYes
  • Includes Suction TubeYes
  • Compatible ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Fresh Water, Fungicides, Glycerin, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Isopropyl (Isopropanol), Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid, Xylene
  • Discharge Tube Outlet OD7/8 in
  • For Use WithDyes, Food Products, High Viscosity Fluids, IBC Totes, Lubricants, Mild Acids, Oils
  • Includes Bung AdapterYes
  • Max. Head - Pumps3 ft
  • Min. Operating Temp.35 Degrees F
  • Piston MaterialPolypropylene
  • Pump Connection ID1 1/2 in
  • Seal MaterialPolyethylene
  • Spout Connection Size55/64 in
  • Suction Tube ID1 3/8 in
  • Action Type Piston
  • Bung Connection Dia. 2 in
  • For Container Type Drum
  • Includes Bung Adapter, Safety Strap
  • Includes Nozzle No
  • Max. Flow Rate 15 oz per stroke
  • Max. Viscosity 8,800 cps
  • Pump Package Type Basic Pump with Spout
  • Suction Tube Length 47 in
  • Wetted Materials Polyethylene, Polypropylene
  • Diesel Exhaust Fluid Compatible Yes
  • For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
  • Adapter Material Polyethylene
  • Discharge Tube Outlet ID 3/4 in
  • Features Delivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products
  • Height Above Container 10 in
  • Max. Fluid Temp. 140 Degrees F
  • Max. Head Pressure 3 psi
  • Not Recommended Chemicals Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Trichlorethylene (50%)
  • Power Source Hand Operated
  • Runs Dry Yes
  • Self-Priming Yes
  • Spout Length 6 in
  • Suction Tube OD 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list