!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

ACTION PUMP

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

ACTION PUMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KUL5
  • Mfr. Model # P-490S
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeMNPT
  • For Container Size15 gal, 30 gal, 55 gal
  • Housing Material - PumpsPolypropylene
  • Includes Discharge HoseNo
  • Includes SpoutYes
  • Max. Outlet Pressure8 psi
  • MeteredNo
  • Spout MaterialPolypropylene
  • Suction Tube MaterialPolypropylene
  • Agency ComplianceISO 22241-3
  • For Media TypeAmmonia, Diesel Fuel, Ethanol, Ethylene Glycol, Glycerin, Isopropanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate
  • Adapter MaterialPolypropylene
  • Discharge Tube Outlet ID3/4 in
  • FeaturesAdjustable 8, 10 or 12 oz Per stroke, Yellow
  • Height Above Container18 3/4 in
  • Max. Fluid Temp.140 Degrees F
  • Max. Head Pressure3 psi
  • Not Recommended ChemicalsHydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
  • Power SourceHand Operated
  • Seal MaterialPolypropylene
  • Spout Connection Size55/64 in
  • Suction Tube ID1 in
  • Action Type Lever
  • Bung Connection Dia. 1-1/2 in x 2 in
  • For Container Type Bucket, Drum, Pail
  • Includes 0.49" Spout Reducer, Telescopic Intake Tube
  • Includes Nozzle No
  • Max. Flow Rate 10 oz per stroke, 12 oz per stroke, 8 oz per stroke
  • Max. Viscosity 1,000 cps
  • Pump Package Type Basic Pump with Spout
  • Suction Tube Length 36 in
  • Wetted Materials 304 Stainless Steel, Polypropylene, Viton
  • Food Grade No
  • Includes Suction Tube Yes
  • Compatible Chemicals Ammonia (Liquids), Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Glycerin, Isopropyl (Isopropanol), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sodium Bicarbonate (10%)
  • Discharge Tube Outlet OD 1 in
  • For Use With Lubricants, Detergents and certain Alcohols
  • Includes Bung Adapter Yes
  • Max. Head - Pumps 3 ft
  • Min. Operating Temp. 35 Degrees F
  • Piston Material Polypropylene
  • Runs Dry Yes
  • Self-Priming Yes
  • Spout Length 6 in
  • Suction Tube OD 1 1/2 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list