!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

DAYTON

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

HAND DRUM PUMP,LEVER,12 OZ. PER STROKE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $348.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF38Y792
  • Mfr. Model # 38Y792
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1655
  • Shipping Weight 6.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Bung Connection Dia.1-1/2 in, 2 in
  • For Container TypeBucket, Drum, Pail
  • IncludesTelescopic Suction
  • Includes NozzleNo
  • Max. Flow Rate12 oz per stroke
  • MeteredNo
  • Suction Tube Length34.2500 in
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
  • Adapter MaterialStainless Steel
  • Discharge Tube Outlet ID5/8 in
  • FeaturesGood Chemical Resistance
  • Includes Bung AdapterYes
  • Max. Head - Pumps16 ft
  • Power SourceHand Operated
  • Suction Tube OD1 1/4 in
  • Action Type Lever
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps 304 Stainless Steel
  • Includes Discharge Hose No
  • Includes Spout Yes
  • Max. Viscosity 2,000 SUS
  • Pump Package Type Basic Pump with Spout
  • Wetted Materials 304 Stainless Steel, PTFE
  • Includes Suction Tube Yes
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet OD 3/4 in
  • For Use With Ketones, Solvents, Volatile
  • Max. Fluid Temp. 140 Degrees F
  • Not Recommended Chemicals Deionized Water
  • Seal Material PTFE
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list