!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,LEVER,11 OZ. PER STROKE

HAND DRUM PUMP,LEVER,11 OZ. PER STROKE

FILL-RITE

HAND DRUM PUMP,LEVER,11 OZ. PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,LEVER,11 OZ. PER STROKE

HAND DRUM PUMP,LEVER,11 OZ. PER STROKE

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.13 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3MMD6
  • Mfr. Model # SD11
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeNPT
  • For Container Size55 gal
  • Housing Material - PumpsSteel
  • Includes Discharge HoseDischarge Hose Not Included
  • Includes SpoutSpout Included
  • Max. Outlet Pressure50 psi
  • MeteredNot Metered
  • Pump Package TypeBasic Pump with Spout
  • Suction Tube Length18 1/2 in to 34 1/2 in
  • Wetted MaterialsBuna-N, Steel
  • Food GradeNot Food Grade
  • Includes Suction TubeSuction Tube Included
  • Adapter MaterialSteel
  • Discharge Tube Outlet ID3/4 in
  • FeaturesPiston Lever Pump with 2 in NPT Inlet
  • Includes Bung AdapterBung Adapter Included
  • Max. Head - Pumps6 ft
  • Max. Oil Flow11 oz per stroke
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, E85, Ethyl Ethanol, Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint, Paint Thinner, Pesticides, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Trichlorethylene 50%, Turpentine, Windshield Washer Fluid, Xylene
  • Pump Connection ID2 in
  • Seal MaterialBuna-N
  • Spout Connection Size3/4 in
  • Suction Tube ID1 in
  • Action Type Lever
  • Bung Connection Dia. 2 in
  • For Container Type Drum
  • Includes 1 1/2 in and 2 in NPT Bung Mounts, No Drip Valve, Pail Spout with Garden Hose Threads, Telescoping Steel Suction Pipe
  • Includes Nozzle Nozzle Not Included
  • Max. Flow Rate 11 oz per stroke
  • Max. Viscosity 50 SUS
  • Mount Type Bung
  • Spout Material Aluminum
  • Suction Tube Material Steel
  • Diesel Exhaust Fluid Compatible Not Diesel Exhaust Fluid Compatible
  • For Media Type Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
  • Pump Connection OD 2 1/8 in
  • Compatible Chemicals Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
  • Discharge Tube Outlet OD 7/8 in
  • Height Above Container 15 in
  • Max. Fluid Temp. 120 Degrees F
  • Max. Head Pressure 50 psi
  • Min. Operating Temp. 0 Degrees F
  • Power Source Manual
  • Runs Dry Runs Dry
  • Self-Priming Self-Priming
  • Spout Length 3 in
  • Suction Tube OD 1 1/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list