PREMIUM DUTY HOSE REEL, 210 ° F, POWDER COATED, 19¾ IN L, 17¾ IN W, 20¼ IN H, 1,000 PSI, HOSE NOT INCLUDED
PREMIUM DUTY HOSE REEL, 210 ° F, POWDER COATED, 19¾ IN L, 17¾ IN W, 20¼ IN H, 1,000 PSI, HOSE NOT INCLUDED
REELCRAFT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This premium duty hose reel has a length of 19¾ inch, a width of 17¾ inch, a maximum operating pressure of 1,000 psi, has an operating temperature of 210 Degrees F, and has a powder coated finish/coating. This premium duty hose reel features corrosion-resistant.
Technical Specs
Item Premium Duty Hose Reel
Maximum Operating Pressure 1,000 psi
Overall Length 19 3/4 in
Reel Finish Powder Coated
Includes Hose Hose Not Included
Hose Reel Type Hand Crank Hose Reel
Swivel Outlet Gender Female
Swivel Outlet Type NPT
Swivel Inlet Size 3/4 in
Seal Material Aflas
Mount Base Height 11 in
Base Motion Type Swivel
Mounting Hole Center to Center Height 9 3/4 in
Maximum Operating Temperature 210 Degrees F
Reel Width 6 in
Weight 41 lb
Hose Capacity 50 ft (3/4 in ID)
Overall Height 20 1/4 in
Overall Width 17 3/4 in
Drive Type Hand Crank
Includes Gooseneck Gooseneck Included
Swivel Material Steel
Swivel Outlet Size 3/4 in
Swivel Inlet Gender Female
Swivel Inlet Type NPT
Features Corrosion-Resistant
Mount Base Width 13 in
Mounting Hole Center to Center Width 9 in
Mount Hole Diameter 0.531 in
Number of Mount Holes 4
Reel Diameter 17 3/4 in