!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 75 FT (½ IN I.D.), 12 IN L X 14 IN W X 13 IN H, NITRILE, SILVER

HAND CRANK HOSE REEL: 75 FT (½ IN I.D.), 12 IN L X 14 IN W X 13 IN H, NITRILE, SILVER

COXREELS

HAND CRANK HOSE REEL: 75 FT (½ IN I.D.), 12 IN L X 14 IN W X 13 IN H, NITRILE, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 75 FT (½ IN I.D.), 12 IN L X 14 IN W X 13 IN H, NITRILE, SILVER

HAND CRANK HOSE REEL: 75 FT (½ IN I.D.), 12 IN L X 14 IN W X 13 IN H, NITRILE, SILVER

COXREELS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,008.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CXR1124-75SS
  • Mfr. Model # 1124-75SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 1594
  • Shipping Weight 21.0 lbs

Product Details

This hand crank hose reel meets the standards for CE, has a 12-inch length, a width of 14 inch, 4,000 psi maximum operating pressure and is designed for: air, chemical fluid transfer, cleaning fluids, corrosive environments, pest control, pressure washer, spraying operation, washdown, water. It has an operating temperature of -40 Degrees F to 225 Degrees F and features adjustable tension brake, CNC spun discs, professional grade heavy duty steel construction, u shaped frame design and includes t

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity75 ft (1/2 in ID)
  • Overall Height13 in
  • Overall Width14 in
  • Reel FinishPassivated
  • EnclosedNot Enclosed
  • Mounting LocationCeiling, Floor, Truck, Wall
  • Includes GooseneckGooseneck Not Included
  • Swivel MaterialStainless Steel
  • Swivel Outlet Size1/2 in
  • Swivel Outlet TypeNPT
  • Swivel Inlet Size1/2 in
  • Swivel Inlet TypeNPT
  • Seal MaterialNitrile
  • FeaturesAdjustable Tension Brake, CNC Spun Discs, Professional Grade Heavy Duty Steel Construction, U Shaped Frame Design
  • Mount Base Height6 in
  • Base Motion TypeStationary
  • Mounting Hole Center to Center Height3 in
  • Maximum Operating Temperature225 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Reel Diameter5 1/2 in
  • StandardsCE
  • For Dual HoseNot For Dual Hose
  • Hose Reel Primary Application Air, Chemical Fluid Transfer, Cleaning Fluids, Corrosive Environments, Pest Control, Pressure Washer, Spraying Operation, Washdown, Water
  • Maximum Operating Pressure 4,000 psi
  • Overall Length 12 in
  • Reel Material Stainless Steel
  • Drive Type Hand Crank
  • Includes Hose Hose Not Included
  • Reel Colour Silver
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 1/2 in
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 1/2 in
  • Includes Tension Brake
  • Fasteners Included Fasteners Not Included
  • Handle Length 3 1/2 in
  • Mount Base Width 14 in
  • Mounting Hole Center to Center Width 10 in
  • Mount Hole Diameter 7/16 in
  • Number of Mount Holes 4
  • Reel Width 12 1/2 in
  • Weight 21 lb
  • Bearing Construction EPDM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list