!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CRANK HOSE REEL: 250 FT (⅜ IN I.D.), 18 IN L X 18 IN W X 18 IN H, NITRILE

HAND CRANK HOSE REEL: 250 FT (⅜ IN I.D.), 18 IN L X 18 IN W X 18 IN H, NITRILE

APPROVED VENDOR

HAND CRANK HOSE REEL: 250 FT (⅜ IN I.D.), 18 IN L X 18 IN W X 18 IN H, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CRANK HOSE REEL: 250 FT (⅜ IN I.D.), 18 IN L X 18 IN W X 18 IN H, NITRILE

HAND CRANK HOSE REEL: 250 FT (⅜ IN I.D.), 18 IN L X 18 IN W X 18 IN H, NITRILE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,312.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RCC7
  • Mfr. Model # AR151
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.45 lbs

Product Details

This hand crank hose reel has a length of 18 inches, a width of 18 inches, a maximum operating pressure of 5,000 psi and is designed for the following applications: pressure washer. It is silver, has an operating temperature of 35 Degrees F to 400 Degrees F. This hand crank hose reel features stainless steel construction and includes mounting bracket.

Technical Specs

  • ItemHand Crank Hose Reel
  • Hose Capacity250 ft (3/8 in ID)
  • Overall Height18 in
  • Overall Width18 in
  • Drive TypeHand Crank
  • Includes HoseHose Not Included
  • Includes GooseneckGooseneck Included
  • Swivel MaterialStainless Steel
  • Swivel Outlet Size3/8 in
  • Swivel Outlet TypeNPT
  • Swivel Inlet Size3/8 in
  • Swivel Inlet TypeNPT
  • Seal MaterialNitrile
  • FeaturesStainless Steel Construction
  • Mount Base Height7 in
  • Base Motion TypeStationary
  • Mounting Hole Center to Center Height6 in
  • Maximum Operating Temperature400 Degrees F
  • Minimum Operating Temperature35 Degrees F
  • Reel Diameter6 in
  • Latch TypeLocking, Spring Loaded
  • For Dual HoseNot For Dual Hose
  • Hose Reel Primary Application Pressure Washer
  • Maximum Operating Pressure 5,000 psi
  • Overall Length 18 in
  • Reel Material Steel
  • Enclosed Not Enclosed
  • Reel Colour Silver
  • Hose Reel Type Wall Mount Hose Reel
  • Swivel Outlet Gender Female
  • Swivel Outlet Thread Size 3/8 in
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 3/8 in
  • Includes Mounting Bracket
  • Fasteners Included Fasteners Not Included
  • Handle Length 6 in
  • Mount Base Width 12 3/4 in
  • Mounting Hole Center to Center Width 11 in
  • Mount Hole Diameter 3/8 in
  • Number of Mount Holes 8
  • Reel Width 12 in
  • Weight 28 lb
  • Bearing Construction Dual Needle
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list