HAND SOAP, LIQUID, PUMP BOTTLE, 32 OZ, FRAGRANCE FREE, POWER CLEAN SERIES
HAND SOAP, LIQUID, PUMP BOTTLE, 32 OZ, FRAGRANCE FREE, POWER CLEAN SERIES
WORX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
HAND SOAP, LIQUID, PUMP BOTTLE, 32 OZ, FRAGRANCE FREE, POWER CLEAN SERIES
Technical Specs
Item Hand Soap
Form Liquid
Series Power Clean
Container Type Pump Bottle
Hygiene Properties Antimicrobial, Moisturizing, Waterless
Includes Grit Grit Not Included
Requires Dispenser Dispenser Not Required
Application Hand Cleansing
Removes Grime
Colour White
Product Type Hand Cleaner
Container Size 32 oz
Fragrance Fragrance Free
Formula Aloe
Number of Pumps Included 1
Standards ISO 9001:2015
NSF Rating E1
Features Contains no Abrasives, Convenient Size to use by a Sink, Formulated Using Ice (Instant Cold Emulsion Technique), pH Balanced Keeping Skin Soft and Clean, use with or without Water, User-Friendly Solvents and Emollients
Country of Origin Canada
(subject to change)