!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, KRESTO SERIES, PASTE, 2 L, INCLUDES GRIT, CHERRY, 4 PK

HAND CLEANER, KRESTO SERIES, PASTE, 2 L, INCLUDES GRIT, CHERRY, 4 PK

KRESTO

HAND CLEANER, KRESTO SERIES, PASTE, 2 L, INCLUDES GRIT, CHERRY, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, KRESTO SERIES, PASTE, 2 L, INCLUDES GRIT, CHERRY, 4 PK

HAND CLEANER, KRESTO SERIES, PASTE, 2 L, INCLUDES GRIT, CHERRY, 4 PK

KRESTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.18 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEBKCH2LTR
  • Mfr. Model # KCH2LT
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

HAND CLEANER, KRESTO SERIES, PASTE, 2 L, INCLUDES GRIT, CHERRY, 4 PK

Technical Specs

  • ItemHand Soap
  • FormPaste
  • SeriesKresto(R)
  • Container TypeCartridge
  • Hygiene PropertiesSilicone Free
  • Includes GritGrit Included
  • Requires DispenserRequires Dispenser
  • NSF RatingNot Rated
  • Colour Red
  • Product Type Hand Soap
  • Container Size 2 L
  • Fragrance Cherry
  • Formula 2-Bromo-2-nitropropane-1,3-diol, Aqua, Cellulose Gum, Citric Acid, Cocamidopropyl Betaine, D&C Red 33, Dicaprylyl Ether, Isohexadecane, Juglan Regia (Walnut) Shell Powder, Lauryl Alcohol, Polyacrylamidomethylpropane Sulfonic Acid, Potassium Sorbate, Quaternium-18 Bentonite, Sodium Chloride, Sodium Laureth Sulfate, Sulfated Castor Oil (Eucornol(R))
  • Manufacturer Dispenser Part Number HVY2LDB
  • Application Hand Cleansing
  • Removes Grease, Grime, Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list