!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, LOTION/PUMICE, SKIN PROTECTION, FRESH SCENT, WHT, 443 ML

HAND CLEANER, LOTION/PUMICE, SKIN PROTECTION, FRESH SCENT, WHT, 443 ML

FAST ORANGE

HAND CLEANER, LOTION/PUMICE, SKIN PROTECTION, FRESH SCENT, WHT, 443 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, LOTION/PUMICE, SKIN PROTECTION, FRESH SCENT, WHT, 443 ML

HAND CLEANER, LOTION/PUMICE, SKIN PROTECTION, FRESH SCENT, WHT, 443 ML

FAST ORANGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.78 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DLH25616
  • Mfr. Model # 25616
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.146 lbs

Product Details

This professional strength, fine pumice lotion hand cleaner removes grease, grime, inks, soil, paint, gasket cements, and adhesives while protecting hands from drying and cracking. It contains aloe vera, jojoba oil, vitamin E, and lanolin to keep hands smooth. The white hand cleaner has a fresh fragrance and odour neutralizers that remove the smell of petroleum. This product can clean without water and withstand multiple freeze and thaw cycles. It comes in a 443-millilitre squeeze bottle.

Technical Specs

  • ItemHand Cleaner
  • FormLotion
  • SeriesFast Orange(R) Xtreme
  • Container TypeSqueeze Bottle
  • FormulaPumice
  • ApplicationHand Wash
  • FeaturesProven 10% Greater Cleaning Power, Advanced Skin Restoration Conditioners, Odour Eliminating Technology
  • Colour White
  • Product Type Hand Cleaner
  • Container Size 15 fl oz
  • Fragrance Fresh
  • Requires Dispenser Dispenser Not Required
  • Removes Adhesives, Asphalt, Grease, Grime, Ink, Oil, Paint, Resin, Tar
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list