!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, LIQUID, SQUEEZE BOTTLE, 14 OZ, CITRUS, BIODEGRADABLE/PARABEN FREE, 12 PK

HAND CLEANER, LIQUID, SQUEEZE BOTTLE, 14 OZ, CITRUS, BIODEGRADABLE/PARABEN FREE, 12 PK

GOJO

HAND CLEANER, LIQUID, SQUEEZE BOTTLE, 14 OZ, CITRUS, BIODEGRADABLE/PARABEN FREE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, LIQUID, SQUEEZE BOTTLE, 14 OZ, CITRUS, BIODEGRADABLE/PARABEN FREE, 12 PK

HAND CLEANER, LIQUID, SQUEEZE BOTTLE, 14 OZ, CITRUS, BIODEGRADABLE/PARABEN FREE, 12 PK

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.21 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ0947-12
  • Mfr. Model # 0947-12
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 773
  • Shipping Weight 1.08 lbs

Product Details

HAND CLEANER, LIQUID, SQUEEZE BOTTLE, 14 OZ, CITRUS, BIODEGRADABLE/PARABEN FREE, 12 PK

Technical Specs

  • ItemHand Soap
  • FormLiquid
  • SeriesNatural Orange
  • Container TypeSqueeze Bottle
  • Hygiene PropertiesBiodegradable, Paraben Free
  • Includes GritGrit Not Included
  • StandardsComplies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
  • NSF RatingNot Rated
  • FeaturesAppealing Orange-Citrus Scent, Quick-Acting Lotion Formula Cleanses Hands with Ease, Smooth Hand Cleaner Cleanses a Broad Range of Industrial Soils, Dirt and Grease, USDA Certified Biobased Product Contains Renewable Biological Ingredients
  • Colour Grey
  • Product Type Hand Soap
  • Container Size 14 oz
  • Fragrance Citrus
  • Formula Natural Citrus
  • Requires Dispenser Dispenser Not Required
  • Application Hand Cleansing
  • Removes Grime, Oil
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list