!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, LIQUID, PUMP BOTTLE, 0.5 GALLON, CITRUS, BIODEGRADABLE/PARABEN FREE, INCLUDES GRIT

HAND CLEANER, LIQUID, PUMP BOTTLE, 0.5 GALLON, CITRUS, BIODEGRADABLE/PARABEN FREE, INCLUDES GRIT

GOJO

HAND CLEANER, LIQUID, PUMP BOTTLE, 0.5 GALLON, CITRUS, BIODEGRADABLE/PARABEN FREE, INCLUDES GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, LIQUID, PUMP BOTTLE, 0.5 GALLON, CITRUS, BIODEGRADABLE/PARABEN FREE, INCLUDES GRIT

HAND CLEANER, LIQUID, PUMP BOTTLE, 0.5 GALLON, CITRUS, BIODEGRADABLE/PARABEN FREE, INCLUDES GRIT

GOJO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.76 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOJ0958-04
  • Mfr. Model # 0958-04
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 773
  • Shipping Weight 5.0 lbs

Product Details

HAND CLEANER, LIQUID, PUMP BOTTLE, 0.5 GALLON, CITRUS, BIODEGRADABLE/PARABEN FREE, INCLUDES GRIT

Technical Specs

  • ItemHand Soap
  • FormLiquid
  • SeriesNatural Orange
  • Container TypePump Bottle
  • Hygiene PropertiesBiodegradable, Paraben Free
  • Includes GritGrit Included
  • Requires DispenserDispenser Not Required
  • ApplicationHand Cleansing
  • RemovesGrease, Grime, Oil, Paint
  • Colour Grey
  • Product Type Hand Soap
  • Container Size 0.5 gal
  • Fragrance Citrus
  • Formula Pumice
  • Number of Pumps Included 1
  • Standards Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
  • NSF Rating Not Rated
  • Features Cleans Hands Effectively without Harsh Solvents, Leaving your Hands Feeling Smooth, Effective on Every Day Dust and Dirt, Grease, Grime and Oils, GOJO Natural Orange is a Quick-Acting Lotion Formula for Cleaning a Broad Range of Industrial Soils, Made with a Fragrant Natural Citrus Ingredients and Contains Pumice Scrubbing Particles
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list