!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, POWER, POUCH, 4.5 LB, JUNIPER-BERRY, ANTIBACTERIAL/MOISTURIZING

HAND CLEANER, POWER, POUCH, 4.5 LB, JUNIPER-BERRY, ANTIBACTERIAL/MOISTURIZING

WORX

HAND CLEANER, POWER, POUCH, 4.5 LB, JUNIPER-BERRY, ANTIBACTERIAL/MOISTURIZING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, POWER, POUCH, 4.5 LB, JUNIPER-BERRY, ANTIBACTERIAL/MOISTURIZING

HAND CLEANER, POWER, POUCH, 4.5 LB, JUNIPER-BERRY, ANTIBACTERIAL/MOISTURIZING

WORX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.21 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRX11-2450
  • Mfr. Model # 11-2450
  • UNSPSC # 53131627
  • CATALOGUE PAGE # 772
  • Shipping Weight 4.9 lbs

Product Details

HAND CLEANER, POWER, POUCH, 4.5 LB, JUNIPER-BERRY, ANTIBACTERIAL/MOISTURIZING

Technical Specs

  • ItemHand Cleaner
  • FormPowder
  • Container Size4.5 lb
  • FragranceJuniper-Berry
  • FormulaPowder
  • Manufacturer Dispenser Part Number11-9997
  • StandardsISO 9001:2015
  • NSF RatingE1
  • Features1,450 Hand Washes in Every Bottle, Use with Easy-Fill Dispenser (11-9997)
  • Colour Green
  • Product Type Hand Cleaner
  • Container Type Pouch
  • Hygiene Properties Antibacterial, Moisturizing
  • Includes Grit Grit Not Included
  • Requires Dispenser Requires Dispenser
  • Application Hand Cleansing
  • Removes Grime
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Green Seal(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list