!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CLEANER, LIQUID, 1 GALLON CAPACITY, INCLUDES GRIT, ALMOND, MOISTURIZING

HAND CLEANER, LIQUID, 1 GALLON CAPACITY, INCLUDES GRIT, ALMOND, MOISTURIZING

ZEP

HAND CLEANER, LIQUID, 1 GALLON CAPACITY, INCLUDES GRIT, ALMOND, MOISTURIZING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CLEANER, LIQUID, 1 GALLON CAPACITY, INCLUDES GRIT, ALMOND, MOISTURIZING

HAND CLEANER, LIQUID, 1 GALLON CAPACITY, INCLUDES GRIT, ALMOND, MOISTURIZING

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.97 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RAN92524
  • Mfr. Model # 92524
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Product Details

This green hand soap has a almond fragrance. It also is for use with the following applications: hand cleansing. This hand soap includes grit, meets the standards for FDA, and comes in a squeeze bottle container.

Technical Specs

  • ItemHand Soap
  • FormLiquid
  • Container Size1 gal
  • FragranceAlmond
  • FormulaLanolin, Solvent
  • Manufacturer Dispenser Part Number600101
  • StandardsFDA
  • NSF RatingE4
  • Colour Green
  • Product Type Hand Soap
  • Container Type Squeeze Bottle
  • Hygiene Properties Moisturizing
  • Includes Grit Grit Included
  • Requires Dispenser Dispenser Not Required
  • Application Hand Cleansing
  • Removes Adhesives, Grease, Grime, Resin
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list