!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CHAIN HOIST, 1/2 METRIC TON CAPACITY, 20 FT LIFT, 1 7/64 IN HOOK OPENING, MEETS ASME, STEEL

HAND CHAIN HOIST, 1/2 METRIC TON CAPACITY, 20 FT LIFT, 1 7/64 IN HOOK OPENING, MEETS ASME, STEEL

KITO

HAND CHAIN HOIST, 1/2 METRIC TON CAPACITY, 20 FT LIFT, 1 7/64 IN HOOK OPENING, MEETS ASME, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CHAIN HOIST, 1/2 METRIC TON CAPACITY, 20 FT LIFT, 1 7/64 IN HOOK OPENING, MEETS ASME, STEEL

HAND CHAIN HOIST, 1/2 METRIC TON CAPACITY, 20 FT LIFT, 1 7/64 IN HOOK OPENING, MEETS ASME, STEEL

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,130.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOM3CB005-20-20
  • Mfr. Model # M3CB005-20-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This manual chain hoist has a load capacity of 1/2 metric tons. The hoist lifts to 20 feet, the hook opening is 1 7/64 inches, and the minimum between hooks is 11 1/16 inches. The pull to lift rated load is 53 pounds. For its brake, it has double pawls with a double-enclosed brake cover. This steel chain hoist is hook-mounted, has heat-treated alloy steel hooks, and meets ASME standards.

Technical Specs

  • ItemHand Chain Hoist
  • Operating PositionVertical
  • Overload Protection IncludedNo
  • Body FinishPowder Coating
  • Chain FinishBlack
  • Includes BrakeYes
  • StandardsASME B30.16, ASME HST-2
  • Mount Type Hook Mounted - No Trolley
  • Pull to Lift Rated Load 24 kg
  • Colour Kito Yellow
  • Brake Type Weston Style
  • Features Steel Plates
  • Power Source Manual
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list