BENCH BRUSH, SOFT, POLYESTER BRISTLE, 6¾ IN HANDLE L, 7 IN BRUSH L, BLUE
BENCH BRUSH, SOFT, POLYESTER BRISTLE, 6¾ IN HANDLE L, 7 IN BRUSH L, BLUE
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This cleaning brush is made of plastic, is colour coded, along with polyester bristles, and is resistant to acid, chemicals, and temperatures. This cleaning brush has soft bristles, plus it has a seven-inch brush length.
Technical Specs
Item Cleaning Brush
Bristle Material Polyester
Brush Length 7 in
Bristle Colour Blue
Chemical Resistant Chemical Resistant
Brush Type Dusting Brush
Minimum Temperature -20 Degrees C
FDA Compliant FDA Compliant
Colour Coding System Colour Coded
Bristle Firmness Soft
Handle Material Plastic
Handle Length 6 3/4 in
Overall Length 13 in
Bristle Length 2 in
Handle Colour Blue
Temperature Resistant Temperature Resistant
Acid Resistant Acid Resistant
Country of Origin Denmark
(subject to change)
Alternate Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.04
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.07
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.51
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.13
/ each